https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDZ8aW1hZ2UvanBlZ3xhRFkxTDJneU5DOHhNRE13TXprNE9USXhPVE0xT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjh6TURCNE16QXdMbXB3Wnd8OThhNjEwMDkxZjczMmY0MTk2YzUxMzA1ZWI1YmQ3Yjk4NGJkODcxZDgyMTY1YTI0YjM0NjM3ODljNjVlMGI2Nw
GATES
GATES
PB14MX-37S-90
GATES GATES
Description
PB14MX-37S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 37GROVES
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 37 Teeth; 98.552MM Face Width; Rough Bore; 182.118MM Flange OD; 162.103MM OD; 164.897MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.125" Max Bore
Part #
77169037
BDI #
1125973
Details
739.46917795
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX-37S-90/p/1125973
Your Price
$ 739.47 / each
$ 908.30 / each BDIExpress
$ 908.30 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
14.56
EAN
0072053531565
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90 Poly Chain GT2
Number of Teeth
37
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.125
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 37 Teeth; 98.552MM Face Width; Rough Bore; 182.118MM Flange OD; 162.103MM OD; 164.897MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.125" Max Bore
Flange Outside Diameter
7.17 Inch | 182.118 Millimeter
Pitch Diameter
6.492 Inch | 164.897 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Outside Diameter
6.382 Inch | 162.103 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh