https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzB8aW1hZ2UvanBlZ3xhRGM0TDJnMU5DOHhNREUwT0RVME16azROemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxSlRRbDh6TURCNE16QXdMbXB3Wnd8YjdmNWY2NzQyMWQ3MDY2NTY5MDgwNzIyYWEzZjE0MDRiZmNmOTM2ZTdhZmQxN2Q1ZDE2Y2I0NmNlY2IxMmJmYQ
TIMKEN
TIMKEN
PB14MX34S68
TIMKEN TIMKEN
Description
PB14MX34S68 SYNCHRONOUS SPROCKET ; 101755896
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 34 Teeth; 76.454MM Face Width; Rough Bore; 148.717MM Outside Diameter; 151.52MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PB14MX34S68
BDI #
24303762
Details
701.86302679
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX34S68/p/24303762
Your Price
$ 701.86 / each
$ 744.84 / each BDIExpress
$ 744.84 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
9.571
EAN
0070964158031
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
34
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.5
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
21.1
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 34 Teeth; 76.454MM Face Width; Rough Bore; 148.717MM Outside Diameter; 151.52MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
2.677 Inch | 68 Millimeter
Pitch Diameter
5.965 Inch | 151.52 Millimeter
Flange Outside Diameter
6.47 Inch | 164.338 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh