![PB14MX35S90](/medias/INDM-GPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTV8aW1hZ2UvanBlZ3xhREJsTDJnME9DOHhNRE14TkRRME5UVTROalEyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8YWIxZjNhN2ViZTBmODJiNWIxZDAwYWEzM2FkM2ZhNWI5ODczMTdiOTQwNmIyY2MyOWY3NDRiYTkyYzcxNmE4OQ)
![PB14MX35S90](/medias/INDM-GPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTV8aW1hZ2UvanBlZ3xhREJsTDJnME9DOHhNRE14TkRRME5UVTROalEyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8YWIxZjNhN2ViZTBmODJiNWIxZDAwYWEzM2FkM2ZhNWI5ODczMTdiOTQwNmIyY2MyOWY3NDRiYTkyYzcxNmE4OQ)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
PB14MX35S90
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
PB14MX35S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 35T 6.14" PD 90MM WIDE MPB
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 35 Teeth; 3.88MM Face Width; Rough Bore; 6.031MM Outside Diameter; 6.141MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
PB14MX35S90
BDI #
21978318
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
609.40918724
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX35S90/p/21978318
Your Price
$ 609.41 / each
$ 1,296.31 / each BDIExpress
$ 1,296.31 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
13.016
EAN
0697950723471
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
35
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.813
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
28.7
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 35 Teeth; 3.88MM Face Width; Rough Bore; 6.031MM Outside Diameter; 6.141MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Pitch Diameter
0.242 Inch | 6.141 Millimeter
Flange Outside Diameter
0.269 Inch | 6.82 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
0.237 Inch | 6.031 Millimeter
Face Width
0.153 Inch | 3.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh