https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTV8aW1hZ2UvanBlZ3xhREJsTDJnME9DOHhNRE14TkRRME5UVTROalEyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8YWIxZjNhN2ViZTBmODJiNWIxZDAwYWEzM2FkM2ZhNWI5ODczMTdiOTQwNmIyY2MyOWY3NDRiYTkyYzcxNmE4OQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
PB14MX36S90
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
PB14MX36S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 36T 6.31" PD 90MM WIDE MPB
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 36 Teeth; 3.88MM Face Width; Rough Bore; 6.26MM Outside Diameter; 6.316MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
PB14MX36S90
BDI #
21978322
Details
617.59380204
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX36S90/p/21978322
Your Price
$ 617.59 / each
$ 1,313.69 / each BDIExpress
$ 1,313.69 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
13.741
EAN
0697950723440
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.813
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
30.3
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 36 Teeth; 3.88MM Face Width; Rough Bore; 6.26MM Outside Diameter; 6.316MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Face Width
0.153 Inch | 3.88 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.249 Inch | 6.316 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
0.246 Inch | 6.26 Millimeter
Flange Outside Diameter
0.269 Inch | 6.82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh