![PB19XL037](/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ)
![PB19XL037](/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ)
GATES
GATES
PB19XL037
GATES GATES
Description
PB19XL037 TIMING PULLEY
Synchronous Pulley; 3/8" Belt Width; 1/5" Belt Pitch; XL Belt Style; 19 Teeth; 9/16" Face Width; Rough Bore; 1.437" Flange OD; 1.19" OD; 1.209" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.5" Max Bore
Part #
78231517
BDI #
1126012
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
37.71384346000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB19XL037/p/1126012
Your Price
$ 37.71 / each
$ 42.99 / each BDIExpress
$ 42.99 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.03
EAN
0770075266136
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.5
Other Features
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78231517
Weight / LBS
0.05
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5" Belt Pitch; XL Belt Style; 19 Teeth; 9/16" Face Width; Rough Bore; 1.437" Flange OD; 1.19" OD; 1.209" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.5" Max Bore
Belt Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.19 Inch | 30.226 Millimeter
Flange Outside Diameter
1.437 Inch | 36.5 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Pitch Diameter
1.209 Inch | 30.709 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh