Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PB20XL025 https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
1126015 Pulleys - Synchronous 

GATES GATES

PB20XL025

Description

PB20XL025 TIMING PULLEY ; NON-RETURNABLE

Synchronous Pulley; 1/4" Belt Width; 1/5" Belt Pitch; XL Belt Style; 20 Teeth; 7/16" Face Width; Rough Bore; 1-1/2" Flange OD; 1.253" OD; 1.273" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.5" Max Bore

Part #

78231508

BDI #
1126015

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

37.983074210000005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 37.98 / each
$ 43.31 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.03
EAN
0770075266150
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.5
Other Features
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78231508
Weight / LBS
0.1
Long Description
Synchronous Pulley; 1/4" Belt Width; 1/5" Belt Pitch; XL Belt Style; 20 Teeth; 7/16" Face Width; Rough Bore; 1-1/2" Flange OD; 1.253" OD; 1.273" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.5" Max Bore
Belt Width
0.25 Inch | 6.35 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.253 Inch | 31.826 Millimeter
Pitch Diameter
1.273 Inch | 32.334 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh