https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8MX-FL-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhR0pqTDJnNE55OHhNRFkwTkRFME5UazVOVGd3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWaGZSa3hmVFZCQ1h6TXdNSGd6TURBdWFuQm58YmUyYWU0ZDNkZGI0NGIwYWRmNGUxOWU4ZjI4ODUzZGY0MjhjZDY1NmVkNjQ3ZWY1ZWU1OWFlOWQ1NTc4YTVjOA
DODGE
DODGE
PB8MX-42S-62 MPB
DODGE DODGE
Description
PB8MX-42S-62 MPB SYNCH SPROCKET
Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8MX-62 Belt Style; 42 Teeth; 73.914MM Face Width; Rough Bore; 124.739MM Flange OD; 105.359MM OD; 106.959MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.75" Max Bore
Part #
481994
BDI #
20508703
Details
311.52151621
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB8MX-42S-62-MPB/p/20508703
Your Price
$ 311.52 / each
$ 321.28 / each BDIExpress
$ 321.28 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
4.354
EAN
0782477085390
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MX-62
Number of Teeth
42
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.75
Other Features
HT500 Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
481994
Weight / LBS
9.6
Long Description
Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8MX-62 Belt Style; 42 Teeth; 73.914MM Face Width; Rough Bore; 124.739MM Flange OD; 105.359MM OD; 106.959MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.75" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Face Width
2.91 Inch | 73.914 Millimeter
Flange Outside Diameter
4.911 Inch | 124.739 Millimeter
Outside Diameter
4.148 Inch | 105.359 Millimeter
Pitch Diameter
4.211 Inch | 106.959 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh