https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
PB90MXL025
GATES GATES
Description
PB90MXL025 TIMING BELT ; NON-RETURNABLE
Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 90 Teeth; 3/8" Face Width; Rough Bore; 2.272" OD; 2.292" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.75" Max Bore
Part #
78260294
BDI #
1409359
Details
74.26461008
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB90MXL025/p/1409359
Your Price
$ 74.26 / each
$ 84.71 / each BDIExpress
$ 84.71 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.1
EAN
0770075266433
Product Group - BDI
M02316
Belt Pitch
2/25 Inch
Belt Style
MXL
Number of Teeth
90
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.75
Other Features
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78260294
Weight / LBS
0.25
Long Description
Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 90 Teeth; 3/8" Face Width; Rough Bore; 2.272" OD; 2.292" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.75" Max Bore
Outside Diameter
2.272 Inch | 57.709 Millimeter
Pitch Diameter
2.292 Inch | 58.217 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh