Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHP 10-3M-09RSB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-RSB-0F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMzZ8aW1hZ2UvanBlZ3xhR1kwTDJoa09TOHhNREUwT0RVMU5EWXdORFUzTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6QkdYek13TUhnek1EQXVhbkJufGE1ZTEyYTYzNmVhNGExNDJhMWE2NDU0NmQ1MzY4MDk2NjQ4NTIyZjJlYTg1N2Y2M2IxODMwYzA2MmI5MzI3YmM
1289806 Pulleys - Synchronous 

SKF SKF

PHP 10-3M-09RSB

Description

PHP 10-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 9MM Belt Width; 3 MM Belt Pitch; 3M-9 Belt Style; 10 Teeth; 10.2MM Face Width; Rough Bore; 8.79MM Outside Diameter; 9.55MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 10-3M-09RSB

BDI #
1289806

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.034
EAN
7316572605363
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
10
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.08818
Long Description
Synchronous Pulley; 9MM Belt Width; 3 MM Belt Pitch; 3M-9 Belt Style; 10 Teeth; 10.2MM Face Width; Rough Bore; 8.79MM Outside Diameter; 9.55MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.346 Inch | 8.79 Millimeter
Pitch Diameter
0.376 Inch | 9.55 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Flange Outside Diameter
0.512 Inch | 13 Millimeter
Face Width
0.402 Inch | 10.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh