https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-RSB-0F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMzZ8aW1hZ2UvanBlZ3xhR1kwTDJoa09TOHhNREUwT0RVMU5EWXdORFUzTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6QkdYek13TUhnek1EQXVhbkJufGE1ZTEyYTYzNmVhNGExNDJhMWE2NDU0NmQ1MzY4MDk2NjQ4NTIyZjJlYTg1N2Y2M2IxODMwYzA2MmI5MzI3YmM
SKF
SKF
PHP 10-3M-15RSB
SKF SKF
Description
PHP 10-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 15MM Belt Width; 3 MM Belt Pitch; 3M-15 Belt Style; 10 Teeth; 17MM Face Width; Rough Bore; 8.79MM Outside Diameter; 9.55MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 10-3M-15RSB
BDI #
1289826
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-10-3M-15RSB/p/1289826
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.004
EAN
7316572605585
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-15
Number of Teeth
10
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 15MM Belt Width; 3 MM Belt Pitch; 3M-15 Belt Style; 10 Teeth; 17MM Face Width; Rough Bore; 8.79MM Outside Diameter; 9.55MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
0.512 Inch | 13 Millimeter
Pitch Diameter
0.376 Inch | 9.55 Millimeter
Outside Diameter
0.346 Inch | 8.79 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh