Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHP 168-14M-115TB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5ODB8aW1hZ2UvanBlZ3xhRFJqTDJnMlpDOHhNREUwT0RVMU16VTFOVGs1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NTQwYzM4ZTQ4OGJhZTUyYTdmN2I4ZjRjYWUyMDNkYzQ4ZTBlYTFjOGEyZDVjOTEzOGNiYzFkYzkwNDU0OGU3Ng
1289783 Pulleys - Synchronous 

SKF SKF

PHP 168-14M-115TB

Description

PHP 168-14M-115TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 168 Teeth; 133.35MM Face Width; Bushed; 745.87MM Outside Diameter; 748.66MM Pitch Diameter; Yes Keyway; 40 To 100MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore

Part #

PHP 168-14M-115TB

BDI #
1289783

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
92.6
EAN
7316572662885
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
204.14805
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 168 Teeth; 133.35MM Face Width; Bushed; 745.87MM Outside Diameter; 748.66MM Pitch Diameter; Yes Keyway; 40 To 100MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Pitch Diameter
29.475 Inch | 748.66 Millimeter
Outside Diameter
29.365 Inch | 745.87 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh