Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHP 168-14M-170TB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5ODB8aW1hZ2UvanBlZ3xhRFJqTDJnMlpDOHhNREUwT0RVMU16VTFOVGs1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NTQwYzM4ZTQ4OGJhZTUyYTdmN2I4ZjRjYWUyMDNkYzQ4ZTBlYTFjOGEyZDVjOTEzOGNiYzFkYzkwNDU0OGU3Ng
1289803 Pulleys - Synchronous 

SKF SKF

PHP 168-14M-170TB

Description

PHP 168-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 168 Teeth; 187.325MM Face Width; Bushed; 746MM Outside Diameter; 748.86MM Pitch Diameter; Yes Keyway; 70 To 125MM Bushing Bore Range; 5050 Bushing; No Minimum Plain Bore

Part #

PHP 168-14M-170TB

BDI #
1289803

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
116
EAN
7316572749593
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
5050
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
255.73622
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 168 Teeth; 187.325MM Face Width; Bushed; 746MM Outside Diameter; 748.86MM Pitch Diameter; Yes Keyway; 70 To 125MM Bushing Bore Range; 5050 Bushing; No Minimum Plain Bore
Outside Diameter
29.37 Inch | 746 Millimeter
Pitch Diameter
29.483 Inch | 748.86 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-5/8 To 5 Inch | 70 To 125 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh