https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MjR8aW1hZ2UvanBlZ3xhR1F6TDJobE5TOHhNREUwT0RVek9EYzNOell6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xjZGYyZGY5MWUwNjAxODA1ZTEzYTA2YzU0OGNhODgxN2I0OTBjOTUzMGUzYTJiM2FlY2YzOWFkMjc2N2JmZjli
SKF
SKF
PHP 17H075TB
SKF SKF
Description
PHP 17H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 1-1/16" Face Width; Bushed; 2.652" Outside Diameter; 2.706" Pitch Diameter; Yes Keyway; 3/8 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
PHP 17H075TB
BDI #
1289172
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-17H075TB/p/1289172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.643
EAN
7316572600689
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
17
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
1.4771
Long Description
Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 1-1/16" Face Width; Bushed; 2.652" Outside Diameter; 2.706" Pitch Diameter; Yes Keyway; 3/8 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
2.706 Inch | 68.72 Millimeter
Flange Outside Diameter
2.953 Inch | 75 Millimeter
Face Width
1.063 Inch | 27 Millimeter
Bushing Bore Range
3/8 To 1-1/8 Inch | 9 To 28 Millimeter
Outside Diameter
2.652 Inch | 67.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh