Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHP 23L100TB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1
1289111 Pulleys - Synchronous 

SKF SKF

PHP 23L100TB

Description

PHP 23L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 23 Teeth; 1.252" Face Width; Bushed; 2.715" Outside Diameter; 2.745" Pitch Diameter; Yes Keyway; 3/8 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

PHP 23L100TB

BDI #
1289111

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.499
EAN
7316572600122
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
23
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
1.1905
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 23 Teeth; 1.252" Face Width; Bushed; 2.715" Outside Diameter; 2.745" Pitch Diameter; Yes Keyway; 3/8 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Pitch Diameter
2.745 Inch | 69.73 Millimeter
Bushing Bore Range
3/8 To 1-1/8 Inch | 9 To 28 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.252 Inch | 31.8 Millimeter
Outside Diameter
2.715 Inch | 68.97 Millimeter
Flange Outside Diameter
3.071 Inch | 78 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh