Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHP 25H075TB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MjR8aW1hZ2UvanBlZ3xhR1F6TDJobE5TOHhNREUwT0RVek9EYzNOell6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xjZGYyZGY5MWUwNjAxODA1ZTEzYTA2YzU0OGNhODgxN2I0OTBjOTUzMGUzYTJiM2FlY2YzOWFkMjc2N2JmZjli
1289180 Pulleys - Synchronous 

SKF SKF

PHP 25H075TB

Description

PHP 25H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 25 Teeth; 1-1/16" Face Width; Bushed; 3.925" Outside Diameter; 3.979" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

PHP 25H075TB

BDI #
1289180

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.558
EAN
7316572600771
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
25
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
3.57149
Long Description
Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 25 Teeth; 1-1/16" Face Width; Bushed; 3.925" Outside Diameter; 3.979" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.213 Inch | 107 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3.979 Inch | 101.06 Millimeter
Face Width
1.063 Inch | 27 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Outside Diameter
3.925 Inch | 99.69 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh