![PHP 26H075TB](/medias/INDXXXPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MjR8aW1hZ2UvanBlZ3xhR1F6TDJobE5TOHhNREUwT0RVek9EYzNOell6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xjZGYyZGY5MWUwNjAxODA1ZTEzYTA2YzU0OGNhODgxN2I0OTBjOTUzMGUzYTJiM2FlY2YzOWFkMjc2N2JmZjli)
![PHP 26H075TB](/medias/INDXXXPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MjR8aW1hZ2UvanBlZ3xhR1F6TDJobE5TOHhNREUwT0RVek9EYzNOell6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xjZGYyZGY5MWUwNjAxODA1ZTEzYTA2YzU0OGNhODgxN2I0OTBjOTUzMGUzYTJiM2FlY2YzOWFkMjc2N2JmZjli)
SKF
SKF
PHP 26H075TB
SKF SKF
Description
PHP 26H075TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 1-1/16" Face Width; Bushed; 4.084" Outside Diameter; 4.138" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
PHP 26H075TB
BDI #
1289181
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-26H075TB/p/1289181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.648
EAN
7316572600788
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
3.7699
Long Description
Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 1-1/16" Face Width; Bushed; 4.084" Outside Diameter; 4.138" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Face Width
1.063 Inch | 27 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.138 Inch | 105.11 Millimeter
Flange Outside Diameter
4.37 Inch | 111 Millimeter
Outside Diameter
4.084 Inch | 103.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh