Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHP 32XH300TB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhR1F5TDJoaVppOHhNREUwT0RVME1USTJOems1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZWMFZDWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDYwMTJhYzk2ZWE1NTM2Mzc5YmUyNTBjMDIyNThhMjZkOTk4YmQzNjU3ZTcwNjE0YzYwNmExOGE3Njg1NzI3MWI
1289518 Pulleys - Synchronous 

SKF SKF

PHP 32XH300TB

Description

PHP 32XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 32 Teeth; 3-5/8" Face Width; Bushed; 8.802" Outside Diameter; 8.913" Pitch Diameter; Yes Keyway; 1 To 3" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

PHP 32XH300TB

BDI #
1289518

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
13.527
EAN
7316572748619
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
30.42379
Long Description
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 32 Teeth; 3-5/8" Face Width; Bushed; 8.802" Outside Diameter; 8.913" Pitch Diameter; Yes Keyway; 1 To 3" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
8.802 Inch | 223.58 Millimeter
Pitch Diameter
8.913 Inch | 226.38 Millimeter
Flange Outside Diameter
9.449 Inch | 240 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter
Belt Width
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh