https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1
SKF
SKF
PHP 36-14M-170TB
SKF SKF
Description
PHP 36-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 36 Teeth; 187MM Face Width; Bushed; 157.68MM Outside Diameter; 160.43MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; 3030 Bushing; No Minimum Plain Bore
Part #
PHP 36-14M-170TB
BDI #
1289787
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-36-14M-170TB/p/1289787
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
10.962
EAN
7316572748398
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
24.69177
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 36 Teeth; 187MM Face Width; Bushed; 157.68MM Outside Diameter; 160.43MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; 3030 Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Pitch Diameter
6.316 Inch | 160.43 Millimeter
Flange Outside Diameter
6.811 Inch | 173 Millimeter
Face Width
7.362 Inch | 187 Millimeter
Outside Diameter
6.208 Inch | 157.68 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 3 Inch | 35 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh