Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHP 36-T5-25RSB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-RSB-01F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTV8aW1hZ2UvanBlZ3xhRGcwTDJobE5DOHhNREUwT0RVMU5Ea3pNakkxTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6QXhSbDh6TURCNE16QXdMbXB3Wnd8OThmNTczYTkzOTNiOWEwZGQ5MmVhMGRiZjM2ZGJmNzk5NWY0ZWIyMTgxYzRmNDUxMWMxMWZjMWZmM2U3MzhlZg
1292408 Pulleys - Synchronous 

SKF SKF

PHP 36-T5-25RSB

Description

PHP 36-T5-25RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; T5-25 Belt Style; 25 Teeth; 30MM Face Width; Rough Bore; 38.95MM Outside Diameter; 39.8MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 36-T5-25RSB

BDI #
1292408

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
EAN
7316574830077
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
T5-25
Number of Teeth
25
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
17
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.26455
Long Description
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; T5-25 Belt Style; 25 Teeth; 30MM Face Width; Rough Bore; 38.95MM Outside Diameter; 39.8MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
1.533 Inch | 38.95 Millimeter
Flange Outside Diameter
1.732 Inch | 44 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Pitch Diameter
1.567 Inch | 39.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh