Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHP 38-8M-20RSB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-RSB-01F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTV8aW1hZ2UvanBlZ3xhRGcwTDJobE5DOHhNREUwT0RVMU5Ea3pNakkxTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6QXhSbDh6TURCNE16QXdMbXB3Wnd8OThmNTczYTkzOTNiOWEwZGQ5MmVhMGRiZjM2ZGJmNzk5NWY0ZWIyMTgxYzRmNDUxMWMxMWZjMWZmM2U3MzhlZg
1289921 Pulleys - Synchronous 

SKF SKF

PHP 38-8M-20RSB

Description

PHP 38-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 38 Teeth; 28MM Face Width; Rough Bore; 95.39MM Outside Diameter; 96.77MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 38-8M-20RSB

BDI #
1289921

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.588
EAN
7316572596906
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
38
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
50
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
3.63763
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 38 Teeth; 28MM Face Width; Rough Bore; 95.39MM Outside Diameter; 96.77MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Pitch Diameter
3.81 Inch | 96.77 Millimeter
Face Width
1.102 Inch | 28 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
4.134 Inch | 105 Millimeter
Outside Diameter
3.756 Inch | 95.39 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh