https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-RSB-01F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTV8aW1hZ2UvanBlZ3xhRGcwTDJobE5DOHhNREUwT0RVMU5Ea3pNakkxTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6QXhSbDh6TURCNE16QXdMbXB3Wnd8OThmNTczYTkzOTNiOWEwZGQ5MmVhMGRiZjM2ZGJmNzk5NWY0ZWIyMTgxYzRmNDUxMWMxMWZjMWZmM2U3MzhlZg
SKF
SKF
PHP 40-T10-32RSB
SKF SKF
Description
PHP 40-T10-32RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 25MM Belt Width; 10 MM Belt Pitch; T10-25 Belt Style; 32 Teeth; 30MM Face Width; Rough Bore; 100MM Outside Diameter; 101.86MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 40-T10-32RSB
BDI #
1292382
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-40-T10-32RSB/p/1292382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.69
EAN
7316574236886
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
T10-25
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
42
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
1.52119
Long Description
Synchronous Pulley; 25MM Belt Width; 10 MM Belt Pitch; T10-25 Belt Style; 32 Teeth; 30MM Face Width; Rough Bore; 100MM Outside Diameter; 101.86MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
3.937 Inch | 100 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Flange Outside Diameter
4.173 Inch | 106 Millimeter
Pitch Diameter
4.01 Inch | 101.86 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh