https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1
SKF
SKF
PHP 45-14M-55TB
SKF SKF
Description
PHP 45-14M-55TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 45 Teeth; 70MM Face Width; Bushed; 197.74MM Outside Diameter; 200.54MM Pitch Diameter; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
PHP 45-14M-55TB
BDI #
1289722
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-45-14M-55TB/p/1289722
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
9.322
EAN
7316572748329
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
45
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
20.96596
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 45 Teeth; 70MM Face Width; Bushed; 197.74MM Outside Diameter; 200.54MM Pitch Diameter; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Pitch Diameter
7.895 Inch | 200.54 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Flange Outside Diameter
8.937 Inch | 227 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Face Width
2.756 Inch | 70 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.785 Inch | 197.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh