https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1
SKF
SKF
PHP 50-14M-115TB
SKF SKF
Description
PHP 50-14M-115TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 50 Teeth; 133MM Face Width; Bushed; 220.02MM Outside Diameter; 222.82MM Pitch Diameter; Yes Keyway; 35 To 90MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
PHP 50-14M-115TB
BDI #
1289774
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-50-14M-115TB/p/1289774
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
20.661
EAN
7316572748787
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
46.29708
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 50 Teeth; 133MM Face Width; Bushed; 220.02MM Outside Diameter; 222.82MM Pitch Diameter; Yes Keyway; 35 To 90MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5.236 Inch | 133 Millimeter
Outside Diameter
8.662 Inch | 220.02 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
9.685 Inch | 246 Millimeter
Pitch Diameter
8.772 Inch | 222.82 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh