Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL3-010DF090 https://www.bdiexpress.com/medias/INDB-GPULLEY-PL3-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NjB8aW1hZ2UvanBlZ3xhR1UyTDJoaVppOHhNRFkwTkRFek5EVTFPVGMzTkM5SlRrUkNMVWRRVlV4TVJWbGZVRXd6WDFOWlRrTmZURmhPWDBSR1RGOHpNREI0TXpBd0xtcHdad3w4YzE4ZGZmYjJhMjhjNDRkYTY1MTY3YjZlN2ZiNWYzOGVjNTNjMmFlZWQ4YzQ1ZDBhNWZiYzAwOWFiMTUzMTMx
173570 Pulleys - Synchronous 

BOSTON GEAR BOSTON GEAR

PL3-010DF090

Description

PL3-010DF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC

Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 10 Teeth; 11.125MM Face Width; Rough Bore; 16.002MM Flange OD; 8.788MM OD; 9.55MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.188" Max Bore

Part #

54560

BDI #
173570

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

27.956921080000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 27.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.005
EAN
0781711545607
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
10
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
PL Series | Double Flange | Fiberglass Reinforced Lexan
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54560
Long Description
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 10 Teeth; 11.125MM Face Width; Rough Bore; 16.002MM Flange OD; 8.788MM OD; 9.55MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.188" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Pitch Diameter
0.376 Inch | 9.55 Millimeter
Outside Diameter
0.346 Inch | 8.788 Millimeter
Flange Outside Diameter
0.63 Inch | 16.002 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh