![PL3-060SF090](/medias/INDB-GPULLEY-PL3-SYNC-LXN-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0OTR8aW1hZ2UvanBlZ3xhRFV3TDJobE1DOHhNRFkwTkRFek16Z3pPRGczT0M5SlRrUkNMVWRRVlV4TVJWbGZVRXd6WDFOWlRrTmZURmhPWDBaTVh6TXdNSGd6TURBdWFuQm58ZWIyNjUxMzA4NDJlYmY4YTY5MDczZDU0NmI3ZDg4MDUwNjVjZWQ3OGJiMjc5NGI1NDZkNWFlN2M0ZjhiYWIwMg)
![PL3-060SF090](/medias/INDB-GPULLEY-PL3-SYNC-LXN-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0OTR8aW1hZ2UvanBlZ3xhRFV3TDJobE1DOHhNRFkwTkRFek16Z3pPRGczT0M5SlRrUkNMVWRRVlV4TVJWbGZVRXd6WDFOWlRrTmZURmhPWDBaTVh6TXdNSGd6TURBdWFuQm58ZWIyNjUxMzA4NDJlYmY4YTY5MDczZDU0NmI3ZDg4MDUwNjVjZWQ3OGJiMjc5NGI1NDZkNWFlN2M0ZjhiYWIwMg)
BOSTON GEAR
BOSTON GEAR
PL3-060SF090
BOSTON GEAR BOSTON GEAR
Description
PL3-060SF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 60 Teeth; 11.125MM Face Width; Rough Bore; 62.484MM Flange OD; 56.54MM OD; 57.302MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.313" Max Bore
Part #
54554
BDI #
173564
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
52.56461163000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PL3-060SF090/p/173564
Your Price
$ 52.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.032
EAN
0781711545546
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.313
Other Features
PL Series | Single Flange | Fiberglass Reinforced Lexan
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54554
Long Description
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 60 Teeth; 11.125MM Face Width; Rough Bore; 62.484MM Flange OD; 56.54MM OD; 57.302MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.313" Max Bore
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
2.226 Inch | 56.54 Millimeter
Flange Outside Diameter
2.46 Inch | 62.484 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Pitch Diameter
2.256 Inch | 57.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh