https://www.bdiexpress.com/medias/INDB-GPULLEY-PL3-SYNC-LXN-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMDl8aW1hZ2UvanBlZ3xhREl4TDJoalpTOHhNRFkwTkRFek5ERXdNVEF5TWk5SlRrUkNMVWRRVlV4TVJWbGZVRXd6WDFOWlRrTmZURmhPWDA1R1RGOHpNREI0TXpBd0xtcHdad3w2YmYyMDdhZDI0N2VjOTk5NTEyYmJhYTljZmI1MTRjMWZmNTIwZjBmMWIxNzMxYmNmN2UyZWVkNjBjNTM2YzM4
BOSTON GEAR
BOSTON GEAR
PL3-120NF090
BOSTON GEAR BOSTON GEAR
Description
PL3-120NF090 TIMING BELT PULLEY ; PLASTIC
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 120 Teeth; 12.7MM Face Width; Rough Bore; 113.817MM OD; 114.579MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.375" Max Bore
Part #
54559
BDI #
173569
Details
90.43999354000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PL3-120NF090/p/173569
Your Price
$ 90.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.082
EAN
0781711545591
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
120
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Other Features
PL Series | Fiberglass Reinforced Lexan
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54559
Long Description
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 120 Teeth; 12.7MM Face Width; Rough Bore; 113.817MM OD; 114.579MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.375" Max Bore
Pitch Diameter
4.511 Inch | 114.579 Millimeter
Outside Diameter
4.481 Inch | 113.817 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh