![PL5-029DF090](/medias/INDB-GPULLEY-PL5-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NjB8aW1hZ2UvanBlZ3xhR014TDJnNE15OHhNRFkwTkRFek56Y3dOVFV3TWk5SlRrUkNMVWRRVlV4TVJWbGZVRXcxWDFOWlRrTmZURmhPWDBSR1RGOHpNREI0TXpBd0xtcHdad3w0MzUyNmJjZWVlMGRkY2NlOWRkYzE1ZjE4M2Y5OTM5ZDU2ZWE1YjRjMWNlOTA1Njc3YmMxZjlkNDY5ZDI3YTAz)
![PL5-029DF090](/medias/INDB-GPULLEY-PL5-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NjB8aW1hZ2UvanBlZ3xhR014TDJnNE15OHhNRFkwTkRFek56Y3dOVFV3TWk5SlRrUkNMVWRRVlV4TVJWbGZVRXcxWDFOWlRrTmZURmhPWDBSR1RGOHpNREI0TXpBd0xtcHdad3w0MzUyNmJjZWVlMGRkY2NlOWRkYzE1ZjE4M2Y5OTM5ZDU2ZWE1YjRjMWNlOTA1Njc3YmMxZjlkNDY5ZDI3YTAz)
BOSTON GEAR
BOSTON GEAR
PL5-029DF090
BOSTON GEAR BOSTON GEAR
Description
PL5-029DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 29 Teeth; 11.125MM Face Width; Rough Bore; 51.308MM Flange OD; 45.009MM OD; 46.152MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Part #
54795
BDI #
173805
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
38.49999725
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PL5-029DF090/p/173805
Your Price
$ 38.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.023
EAN
0781711547953
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
29
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
PL Series | Double Flange | Fiberglass Reinforced Lexan
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54795
Long Description
Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 29 Teeth; 11.125MM Face Width; Rough Bore; 51.308MM Flange OD; 45.009MM OD; 46.152MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.02 Inch | 51.308 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.772 Inch | 45.009 Millimeter
Pitch Diameter
1.817 Inch | 46.152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh