![PLB3-010DF090](/medias/INDB-GPULLEY-PLB-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzV8aW1hZ2UvanBlZ3xhRFpsTDJnMFl5OHhNRFkwTkRFek5UZ3dORGsxT0M5SlRrUkNMVWRRVlV4TVJWbGZVRXhDWDFOWlRrTmZURmhPWDBSR1RGOHpNREI0TXpBd0xtcHdad3xiNThiOTg0ZTM5ODY1ZmViMWI3MmFhOTIxNDJhYWY3ODEzNzljYzg3ZWEyMzgzZGZiMThlZjVjM2FiMzgwYWY0)
![PLB3-010DF090](/medias/INDB-GPULLEY-PLB-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzV8aW1hZ2UvanBlZ3xhRFpsTDJnMFl5OHhNRFkwTkRFek5UZ3dORGsxT0M5SlRrUkNMVWRRVlV4TVJWbGZVRXhDWDFOWlRrTmZURmhPWDBSR1RGOHpNREI0TXpBd0xtcHdad3xiNThiOTg0ZTM5ODY1ZmViMWI3MmFhOTIxNDJhYWY3ODEzNzljYzg3ZWEyMzgzZGZiMThlZjVjM2FiMzgwYWY0)
BOSTON GEAR
BOSTON GEAR
PLB3-010DF090
BOSTON GEAR BOSTON GEAR
Description
PLB3-010DF090 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 10 Teeth; 11.125MM Face Width; Rough Bore; 16.002MM Flange OD; 8.788MM OD; 9.55MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.188" Max Bore
Part #
54633
BDI #
173643
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
37.21845888000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB3-010DF090/p/173643
Your Price
$ 37.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.005
EAN
0781711546338
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
10
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54633
Long Description
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 10 Teeth; 11.125MM Face Width; Rough Bore; 16.002MM Flange OD; 8.788MM OD; 9.55MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.188" Max Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.376 Inch | 9.55 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Flange Outside Diameter
0.63 Inch | 16.002 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
0.346 Inch | 8.788 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh