https://www.bdiexpress.com/medias/INDB-GPULLEY-PLB3-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhR05qTDJnd05TOHhNRFkwTkRFek5qRXpNall6T0M5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTTE5VFdVNURYMHhZVGw5RVJreGZNekF3ZURNd01DNXFjR2N8NDA5ZTQ1YmZjOWMzOGFiZDJmZDc3ODFkNzI0OGRlNWJlYWY5NjA0NTVhYjU0YjM1MzU4M2Q0ZjRkMzRhMDkxMg
BOSTON GEAR
BOSTON GEAR
PLB3-019DF09-3/16
BOSTON GEAR BOSTON GEAR
Description
PLB3-019DF09-3/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Synchronous Pulley; 4.775MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 19 Teeth; 11.125MM Face Width; Finished Bore; 23.622MM Flange OD; 17.374MM OD; 18.136MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54644
BDI #
173654
Details
47.966150420000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB3-019DF09-3-16/p/173654
Your Price
$ 47.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0781711546444
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
19
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54644
Long Description
Synchronous Pulley; 4.775MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 19 Teeth; 11.125MM Face Width; Finished Bore; 23.622MM Flange OD; 17.374MM OD; 18.136MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
0.684 Inch | 17.374 Millimeter
Pitch Diameter
0.714 Inch | 18.136 Millimeter
Flange Outside Diameter
0.93 Inch | 23.622 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Bore
0.188 Inch | 4.775 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh