https://www.bdiexpress.com/medias/INDB-GPULLEY-PLB3-SYNC-LXN-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTh8aW1hZ2UvanBlZ3xhRGxqTDJnMk55OHhNRFkwTkRFek5UQXhPRFV5Tmk5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTTE5VFdVNURYMHhZVGw5R1RGOHpNREI0TXpBd0xtcHdad3wxOGZiMWIwOTI4NzNlMmJjOWQ5ZDE0NWFlM2JjN2FjZjM5NmY1MzRkZWNmNWQ1NTRiOTIxMDA2MzU2ODQ5Mzgz
BOSTON GEAR
BOSTON GEAR
PLB3-028SF09-1/4
BOSTON GEAR BOSTON GEAR
Description
PLB3-028SF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 28 Teeth; 11.125MM Face Width; Finished Bore; 31.496MM Flange OD; 25.984MM OD; 26.746MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54601
BDI #
173611
Details
49.85076567
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB3-028SF09-1-4/p/173611
Your Price
$ 49.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.014
EAN
0781711546017
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
28
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54601
Long Description
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 28 Teeth; 11.125MM Face Width; Finished Bore; 31.496MM Flange OD; 25.984MM OD; 26.746MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
1.24 Inch | 31.496 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Pitch Diameter
1.053 Inch | 26.746 Millimeter
Outside Diameter
1.023 Inch | 25.984 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh