![PLB3-048DF09-1/4](/medias/INDB-GPULLEY-PLB3-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhR05qTDJnd05TOHhNRFkwTkRFek5qRXpNall6T0M5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTTE5VFdVNURYMHhZVGw5RVJreGZNekF3ZURNd01DNXFjR2N8NDA5ZTQ1YmZjOWMzOGFiZDJmZDc3ODFkNzI0OGRlNWJlYWY5NjA0NTVhYjU0YjM1MzU4M2Q0ZjRkMzRhMDkxMg)
![PLB3-048DF09-1/4](/medias/INDB-GPULLEY-PLB3-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhR05qTDJnd05TOHhNRFkwTkRFek5qRXpNall6T0M5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTTE5VFdVNURYMHhZVGw5RVJreGZNekF3ZURNd01DNXFjR2N8NDA5ZTQ1YmZjOWMzOGFiZDJmZDc3ODFkNzI0OGRlNWJlYWY5NjA0NTVhYjU0YjM1MzU4M2Q0ZjRkMzRhMDkxMg)
BOSTON GEAR
BOSTON GEAR
PLB3-048DF09-1/4
BOSTON GEAR BOSTON GEAR
Description
PLB3-048DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 48 Teeth; 11.125MM Face Width; Finished Bore; 51.308MM Flange OD; 45.085MM OD; 45.847MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54665
BDI #
173675
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
62.084610950000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB3-048DF09-1-4/p/173675
Your Price
$ 62.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.028
EAN
0781711546659
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
48
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54665
Long Description
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 48 Teeth; 11.125MM Face Width; Finished Bore; 51.308MM Flange OD; 45.085MM OD; 45.847MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.354 Inch | 9 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1.805 Inch | 45.847 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.775 Inch | 45.085 Millimeter
Flange Outside Diameter
2.02 Inch | 51.308 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh