https://www.bdiexpress.com/medias/INDB-GPULLEY-PLB3-SYNC-LXN-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTh8aW1hZ2UvanBlZ3xhRGxqTDJnMk55OHhNRFkwTkRFek5UQXhPRFV5Tmk5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTTE5VFdVNURYMHhZVGw5R1RGOHpNREI0TXpBd0xtcHdad3wxOGZiMWIwOTI4NzNlMmJjOWQ5ZDE0NWFlM2JjN2FjZjM5NmY1MzRkZWNmNWQ1NTRiOTIxMDA2MzU2ODQ5Mzgz
BOSTON GEAR
BOSTON GEAR
PLB3-096SF09-5/16
BOSTON GEAR BOSTON GEAR
Description
PLB3-096SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Synchronous Pulley; 7.95MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 96 Teeth; 11.125MM Face Width; Finished Bore; 97.282MM Flange OD; 90.907MM OD; 91.669MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54628
BDI #
173638
Details
82.25537874
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB3-096SF09-5-16/p/173638
Your Price
$ 82.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.064
EAN
0781711546284
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
96
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54628
Long Description
Synchronous Pulley; 7.95MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 96 Teeth; 11.125MM Face Width; Finished Bore; 97.282MM Flange OD; 90.907MM OD; 91.669MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
3.579 Inch | 90.907 Millimeter
Flange Outside Diameter
3.83 Inch | 97.282 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh