https://www.bdiexpress.com/medias/INDB-GPULLEY-PLB3-SYNC-LXN-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTN8aW1hZ2UvanBlZ3xhREJoTDJnMk1DOHhNRFkwTkRFek5USTRNRFkzTUM5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTTE5VFdVNURYMHhZVGw5T1JreGZNekF3ZURNd01DNXFjR2N8ZTQyZTcwMWE5NzIwZThkMzQyMmQ0Y2VkZGU3ZmQ4NGI3Y2VhMzQzZDU1YTMwODQ0YWFhNTBiMmQ4ODBhZTEwNA
BOSTON GEAR
BOSTON GEAR
PLB3-120NF09-1/2
BOSTON GEAR BOSTON GEAR
Description
PLB3-120NF09-1/2 TIMING BELT PULLEY ; W/INSERT
Synchronous Pulley; 12.7MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 120 Teeth; 12.7MM Face Width; Finished Bore; 113.817MM OD; 114.579MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54632
BDI #
173642
Details
94.04768559
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB3-120NF09-1-2/p/173642
Your Price
$ 94.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.082
EAN
0781711546321
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
120
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54632
Long Description
Synchronous Pulley; 12.7MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 120 Teeth; 12.7MM Face Width; Finished Bore; 113.817MM OD; 114.579MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0.5 Inch | 12.7 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.481 Inch | 113.817 Millimeter
Pitch Diameter
4.511 Inch | 114.579 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh