https://www.bdiexpress.com/medias/INDB-GPULLEY-PLB5-SYNC-LXN-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTh8aW1hZ2UvanBlZ3xhREV6TDJoa1lTOHhNRFkwTkRFek9ERTVOekF5TWk5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTlY5VFdVNURYMHhZVGw5R1RGOHpNREI0TXpBd0xtcHdad3w0YThmZmNmYjJiYTFjNzE4YjUzNmFlMmRlOWI2OTVkN2E4ZjM5NjAzYTc4YTAxYmNmOWYzNWI0NTVlZGUyZWZi
BOSTON GEAR
BOSTON GEAR
PLB5-011SF09-3/16
BOSTON GEAR BOSTON GEAR
Description
PLB5-011SF09-3/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Synchronous Pulley; 4.775MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 11 Teeth; 11.125MM Face Width; Finished Bore; 22.098MM Flange OD; 16.358MM OD; 17.501MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54799
BDI #
173809
Details
39.264612580000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB5-011SF09-3-16/p/173809
Your Price
$ 39.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.005
EAN
0781711547991
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
11
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54799
Long Description
Synchronous Pulley; 4.775MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 11 Teeth; 11.125MM Face Width; Finished Bore; 22.098MM Flange OD; 16.358MM OD; 17.501MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
0.644 Inch | 16.358 Millimeter
Flange Outside Diameter
0.87 Inch | 22.098 Millimeter
Bore
0.188 Inch | 4.775 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Pitch Diameter
0.689 Inch | 17.501 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh