https://www.bdiexpress.com/medias/INDB-GPULLEY-PLB5-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhRFJoTDJobE5DOHhNRFkwTkRFek9EUTVNVGt6TkM5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTlY5VFdVNURYMHhZVGw5RVJreGZNekF3ZURNd01DNXFjR2N8ZTZlZjg2ZmRmNTZkM2Q2ZDRkZTIxZmQ0ZGU0NjNhY2NmY2ZiOWY0ZDE2ZDZiOGYzMTE5MDExMTY3OWY0Mzc0NA
BOSTON GEAR
BOSTON GEAR
PLB5-017DF09-3/8
BOSTON GEAR BOSTON GEAR
Description
PLB5-017DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 17 Teeth; 11.125MM Face Width; Finished Bore; 31.496MM Flange OD; 25.908MM OD; 27.051MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54862
BDI #
173872
Details
43.906150710000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB5-017DF09-3-8/p/173872
Your Price
$ 43.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.014
EAN
0781711548622
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
17
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54862
Long Description
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 17 Teeth; 11.125MM Face Width; Finished Bore; 31.496MM Flange OD; 25.908MM OD; 27.051MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
1.065 Inch | 27.051 Millimeter
Outside Diameter
1.02 Inch | 25.908 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
1.24 Inch | 31.496 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh