https://www.bdiexpress.com/medias/INDB-GPULLEY-PLB5-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhRFJoTDJobE5DOHhNRFkwTkRFek9EUTVNVGt6TkM5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTlY5VFdVNURYMHhZVGw5RVJreGZNekF3ZURNd01DNXFjR2N8ZTZlZjg2ZmRmNTZkM2Q2ZDRkZTIxZmQ0ZGU0NjNhY2NmY2ZiOWY0ZDE2ZDZiOGYzMTE5MDExMTY3OWY0Mzc0NA
BOSTON GEAR
BOSTON GEAR
PLB5-019DF09-3/8
BOSTON GEAR BOSTON GEAR
Description
PLB5-019DF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 19 Teeth; 11.125MM Face Width; Finished Bore; 35.052MM Flange OD; 29.108MM OD; 30.251MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54868
BDI #
173878
Details
46.953842800000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB5-019DF09-3-8/p/173878
Your Price
$ 46.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.014
EAN
0781711548684
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
19
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54868
Long Description
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 19 Teeth; 11.125MM Face Width; Finished Bore; 35.052MM Flange OD; 29.108MM OD; 30.251MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
1.191 Inch | 30.251 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Flange Outside Diameter
1.38 Inch | 35.052 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.146 Inch | 29.108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh