![PLB5-022DF09-1/4](/medias/INDB-GPULLEY-PLB5-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhRFJoTDJobE5DOHhNRFkwTkRFek9EUTVNVGt6TkM5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTlY5VFdVNURYMHhZVGw5RVJreGZNekF3ZURNd01DNXFjR2N8ZTZlZjg2ZmRmNTZkM2Q2ZDRkZTIxZmQ0ZGU0NjNhY2NmY2ZiOWY0ZDE2ZDZiOGYzMTE5MDExMTY3OWY0Mzc0NA)
![PLB5-022DF09-1/4](/medias/INDB-GPULLEY-PLB5-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhRFJoTDJobE5DOHhNRFkwTkRFek9EUTVNVGt6TkM5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTlY5VFdVNURYMHhZVGw5RVJreGZNekF3ZURNd01DNXFjR2N8ZTZlZjg2ZmRmNTZkM2Q2ZDRkZTIxZmQ0ZGU0NjNhY2NmY2ZiOWY0ZDE2ZDZiOGYzMTE5MDExMTY3OWY0Mzc0NA)
BOSTON GEAR
BOSTON GEAR
PLB5-022DF09-1/4
BOSTON GEAR BOSTON GEAR
Description
PLB5-022DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 22 Teeth; 11.125MM Face Width; Finished Bore; 39.878MM Flange OD; 33.884MM OD; 35.027MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54872
BDI #
173882
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
45.456919830000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB5-022DF09-1-4/p/173882
Your Price
$ 45.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.023
EAN
0781711548721
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
22
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54872
Long Description
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 22 Teeth; 11.125MM Face Width; Finished Bore; 39.878MM Flange OD; 33.884MM OD; 35.027MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
1.57 Inch | 39.878 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.334 Inch | 33.884 Millimeter
Pitch Diameter
1.379 Inch | 35.027 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh