https://www.bdiexpress.com/medias/INDB-GPULLEY-PLB5-SYNC-LXN-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTh8aW1hZ2UvanBlZ3xhREV6TDJoa1lTOHhNRFkwTkRFek9ERTVOekF5TWk5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTlY5VFdVNURYMHhZVGw5R1RGOHpNREI0TXpBd0xtcHdad3w0YThmZmNmYjJiYTFjNzE4YjUzNmFlMmRlOWI2OTVkN2E4ZjM5NjAzYTc4YTAxYmNmOWYzNWI0NTVlZGUyZWZi
BOSTON GEAR
BOSTON GEAR
PLB5-030SF09-1/4
BOSTON GEAR BOSTON GEAR
Description
PLB5-030SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 30 Teeth; 11.125MM Face Width; Finished Bore; 52.832MM Flange OD; 46.609MM OD; 47.752MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54837
BDI #
173847
Details
47.739996590000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB5-030SF09-1-4/p/173847
Your Price
$ 47.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.023
EAN
0781711548370
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
30
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54837
Long Description
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 30 Teeth; 11.125MM Face Width; Finished Bore; 52.832MM Flange OD; 46.609MM OD; 47.752MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
1.88 Inch | 47.752 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.835 Inch | 46.609 Millimeter
Flange Outside Diameter
2.08 Inch | 52.832 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh