Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QD144-14M-115 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-ARM-D3-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODd8aW1hZ2UvanBlZ3xhREpsTDJnellpOHhNRE13T0RjNU5URTNNRGcwTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZSRE5mVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDU5MjI2NzMxZTAyNDIwMjkwYzVkZGU2N2FlZDkxZGZjY2EzMTRmOTViMTI2N2RlYWUyMDE4NmMxOTJjMzVjMDI
22735887 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

QD144-14M-115

Description

QD144-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI J BUSHED 144T

Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Style; 144 Teeth; 133.35MM Face Width; Bushed; 638.9MM Outside Diameter; 642MM Pitch Diameter; Yes Keyway; 60 To 90MM Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

QD144-14M-115

BDI #
22735887

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1606.62911601 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,606.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
75.3
EAN
0195057725188
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
166
Long Description
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Style; 144 Teeth; 133.35MM Face Width; Bushed; 638.9MM Outside Diameter; 642MM Pitch Diameter; Yes Keyway; 60 To 90MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bushing Bore Range
1-1/2 To 4-5/8 Inch | 60 To 90 Millimeter
Pitch Diameter
25.276 Inch | 642 Millimeter
Outside Diameter
25.154 Inch | 638.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh