Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QD144-8M-50 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-ARM-D3-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODd8aW1hZ2UvanBlZ3xhREpsTDJnellpOHhNRE13T0RjNU5URTNNRGcwTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZSRE5mVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDU5MjI2NzMxZTAyNDIwMjkwYzVkZGU2N2FlZDkxZGZjY2EzMTRmOTViMTI2N2RlYWUyMDE4NmMxOTJjMzVjMDI
22735915 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

QD144-8M-50

Description

QD144-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI E BUSHED 144T

Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Style; 144 Teeth; 60.325MM Face Width; Bushed; 365.4MM Outside Diameter; 367MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

QD144-8M-50

BDI #
22735915

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

580.64457391 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 580.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
16.43
EAN
0195057723832
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
36.22
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Style; 144 Teeth; 60.325MM Face Width; Bushed; 365.4MM Outside Diameter; 367MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 75 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Outside Diameter
14.386 Inch | 365.4 Millimeter
Pitch Diameter
14.449 Inch | 367 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh