![QD28H100](/medias/INDBMFPULLEY-SYNC-SOL-H-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxODh8aW1hZ2UvanBlZ3xhREkxTDJneFppOHhNRE13T0RneE16VXlNRGt5Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZTRjlHVEY5UlJGOHpNREI0TXpBd0xtcHdad3w3MjMzMjM1OWUzOGY5NThmNWU5NjcxNWQyZWU2ZTc0NWI3ZjViMGNhN2QyYjlhMmUwMGE4YjFjZGM4YjI3ZDZh)
![QD28H100](/medias/INDBMFPULLEY-SYNC-SOL-H-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxODh8aW1hZ2UvanBlZ3xhREkxTDJneFppOHhNRE13T0RneE16VXlNRGt5Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZTRjlHVEY5UlJGOHpNREI0TXpBd0xtcHdad3w3MjMzMjM1OWUzOGY5NThmNWU5NjcxNWQyZWU2ZTc0NWI3ZjViMGNhN2QyYjlhMmUwMGE4YjFjZGM4YjI3ZDZh)
B & B MANUFACTURING
B & B MANUFACTURING
QD28H100
B & B MANUFACTURING B & B MANUFACTURING
Description
QD28H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SDS BUSHED 28T
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Style; 28 Teeth; 1.312" Face Width; Bushed; 4.687" Flange Outside Diameter; 4.402" Outside Diameter; 4.456" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
QD28H100
BDI #
22736634
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
107.02460774000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/QD28H100/p/22736634
Your Price
$ 107.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
1.36
EAN
0195057628038
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Type D1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
3
Long Description
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Style; 28 Teeth; 1.312" Face Width; Bushed; 4.687" Flange Outside Diameter; 4.402" Outside Diameter; 4.456" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.312 Inch | 33.325 Millimeter
Pitch Diameter
4.456 Inch | 113.182 Millimeter
Flange Outside Diameter
4.687 Inch | 119.05 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Outside Diameter
4.402 Inch | 111.811 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh