Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QD28H300 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-H-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxODh8aW1hZ2UvanBlZ3xhREkxTDJneFppOHhNRE13T0RneE16VXlNRGt5Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZTRjlHVEY5UlJGOHpNREI0TXpBd0xtcHdad3w3MjMzMjM1OWUzOGY5NThmNWU5NjcxNWQyZWU2ZTc0NWI3ZjViMGNhN2QyYjlhMmUwMGE4YjFjZGM4YjI3ZDZh
22736646 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

QD28H300

Description

QD28H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI SD BUSHED 28T

Synchronous Pulley; 3" Belt Width; 1/2" Belt Pitch; H Style; 28 Teeth; 3-3/8" Face Width; Bushed; 4.687" Flange Outside Diameter; 4.402" Outside Diameter; 4.456" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore

Part #

QD28H300

BDI #
22736646

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

208.15844667000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 208.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
2.89
EAN
0195057630291
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
Type D1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
6.37
Long Description
Synchronous Pulley; 3" Belt Width; 1/2" Belt Pitch; H Style; 28 Teeth; 3-3/8" Face Width; Bushed; 4.687" Flange Outside Diameter; 4.402" Outside Diameter; 4.456" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Outside Diameter
4.402 Inch | 111.811 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 35 To 55 Millimeter
Pitch Diameter
4.456 Inch | 113.182 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Flange Outside Diameter
4.687 Inch | 119.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh