![QD29XH200](/medias/INDBMFPULLEY-SYNC-SOL-XH-1F-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzh8aW1hZ2UvanBlZ3xhR0kwTDJoaFpDOHhNRE13T0RneE1UY3hPRFk0Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRWhmTVVaZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDZlMWFiMmE1NDRlODRlNTdkNGQ2NDE1ZTY4N2U5NzZjNmMwZDJkZDU0ZGMwZjY3NWFjMDlhYTE4NTAxYWFmOTI)
![QD29XH200](/medias/INDBMFPULLEY-SYNC-SOL-XH-1F-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzh8aW1hZ2UvanBlZ3xhR0kwTDJoaFpDOHhNRE13T0RneE1UY3hPRFk0Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRWhmTVVaZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDZlMWFiMmE1NDRlODRlNTdkNGQ2NDE1ZTY4N2U5NzZjNmMwZDJkZDU0ZGMwZjY3NWFjMDlhYTE4NTAxYWFmOTI)
B & B MANUFACTURING
B & B MANUFACTURING
QD29XH200
B & B MANUFACTURING B & B MANUFACTURING
Description
QD29XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI E BUSHED 29T
Synchronous Pulley; 2" Belt Width; 7/8" Belt Pitch; XH Style; 29 Teeth; 2-9/16" Face Width; Bushed; 8-1/2" Flange Outside Diameter; 7.967" Outside Diameter; 8.077" Pitch Diameter; Yes Keyway; 7/8 To 3-1/2" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
QD29XH200
BDI #
22736712
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
607.4922643000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/QD29XH200/p/22736712
Your Price
$ 607.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
8.62
EAN
0195057630819
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
19
Long Description
Synchronous Pulley; 2" Belt Width; 7/8" Belt Pitch; XH Style; 29 Teeth; 2-9/16" Face Width; Bushed; 8-1/2" Flange Outside Diameter; 7.967" Outside Diameter; 8.077" Pitch Diameter; Yes Keyway; 7/8 To 3-1/2" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 75 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Pitch Diameter
8.077 Inch | 205.156 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
7.967 Inch | 202.362 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh