![QD32XH200](/medias/INDBMFPULLEY-SYNC-SOL-XH-1F-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzh8aW1hZ2UvanBlZ3xhR0kwTDJoaFpDOHhNRE13T0RneE1UY3hPRFk0Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRWhmTVVaZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDZlMWFiMmE1NDRlODRlNTdkNGQ2NDE1ZTY4N2U5NzZjNmMwZDJkZDU0ZGMwZjY3NWFjMDlhYTE4NTAxYWFmOTI)
![QD32XH200](/medias/INDBMFPULLEY-SYNC-SOL-XH-1F-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzh8aW1hZ2UvanBlZ3xhR0kwTDJoaFpDOHhNRE13T0RneE1UY3hPRFk0Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRWhmTVVaZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDZlMWFiMmE1NDRlODRlNTdkNGQ2NDE1ZTY4N2U5NzZjNmMwZDJkZDU0ZGMwZjY3NWFjMDlhYTE4NTAxYWFmOTI)
B & B MANUFACTURING
B & B MANUFACTURING
QD32XH200
B & B MANUFACTURING B & B MANUFACTURING
Description
QD32XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI E BUSHED 32T
Synchronous Pulley; 2" Belt Width; 7/8" Belt Pitch; XH Style; 32 Teeth; 2-9/16" Face Width; Bushed; 9-7/16" Flange Outside Diameter; 8.803" Outside Diameter; 8.913" Pitch Diameter; Yes Keyway; 7/8 To 3-1/2" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
QD32XH200
BDI #
22736951
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
641.01687729
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/QD32XH200/p/22736951
Your Price
$ 641.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
10.58
EAN
0195057630833
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
23.31
Long Description
Synchronous Pulley; 2" Belt Width; 7/8" Belt Pitch; XH Style; 32 Teeth; 2-9/16" Face Width; Bushed; 9-7/16" Flange Outside Diameter; 8.803" Outside Diameter; 8.913" Pitch Diameter; Yes Keyway; 7/8 To 3-1/2" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 75 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
8.803 Inch | 223.596 Millimeter
Flange Outside Diameter
9.438 Inch | 239.725 Millimeter
Pitch Diameter
8.913 Inch | 226.39 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh