Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QD37-14M-40 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-D1F-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNTF8aW1hZ2UvanBlZ3xhRE0yTDJoaE5pOHhNRE13T0Rnd09ETTBNelU0TWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZSREZHWDBaTVgxRkVYek13TUhnek1EQXVhbkJufDk4NzkzMDQ0MTNmNTg2NTE5OGYzNDNmYzYxZTlkYmJkZjMxNTk5YTcxMzkzODA0MWQ0M2YzNDQzNmVkYzY3Mjk
22737194 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

QD37-14M-40

Description

QD37-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 37T

Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Style; 37 Teeth; 53.975MM Face Width; Bushed; 181.864MM Flange Outside Diameter; 162.1MM Outside Diameter; 165MM Pitch Diameter; Yes Keyway; 28 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore

Part #

QD37-14M-40

BDI #
22737194

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

188.60152499 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 188.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
4.61
EAN
0195057724150
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
10.17
Long Description
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Style; 37 Teeth; 53.975MM Face Width; Bushed; 181.864MM Flange Outside Diameter; 162.1MM Outside Diameter; 165MM Pitch Diameter; Yes Keyway; 28 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Belt Width
1.575 Inch | 40 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.382 Inch | 162.1 Millimeter
Flange Outside Diameter
7.16 Inch | 181.864 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Pitch Diameter
6.496 Inch | 165 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh