Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QD52-14M-170 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-A1F-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MTB8aW1hZ2UvanBlZ3xhRFEyTDJobU55OHhNRE13T0Rnd056VTRPVGt4T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZRVEZHWDBaTVgxRkVYek13TUhnek1EQXVhbkJufDc5ODQ5ZThmODQ0Yjk1OWIxZDhjYzNiYzcxOTdiZGNhZjRhNTk0M2FmYjIyNDI0Y2EyNjc4ZDliMGIyODlhMzY
22737722 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

QD52-14M-170

Description

QD52-14M-170 TIMING PULLEY ; 14MM PIT 170MM W CI F BUSHED 52T

Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14M-170 Style; 52 Teeth; 187.325MM Face Width; Bushed; 246.126MM Flange Outside Diameter; 228.9MM Outside Diameter; 232MM Pitch Diameter; Yes Keyway; 55 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

QD52-14M-170

BDI #
22737722

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

725.8676404600001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 725.87 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
23.59
EAN
0195057725294
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
52
Long Description
Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14M-170 Style; 52 Teeth; 187.325MM Face Width; Bushed; 246.126MM Flange Outside Diameter; 228.9MM Outside Diameter; 232MM Pitch Diameter; Yes Keyway; 55 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Pitch Diameter
9.134 Inch | 232 Millimeter
Outside Diameter
9.012 Inch | 228.9 Millimeter
Flange Outside Diameter
9.69 Inch | 246.126 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Bushing Bore Range
1 To 4 Inch | 55 To 90 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh