https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
R-46S-SLB
CONTINENTAL CONTINENTAL
Description
R-46S-SLB SYNCHRONOUS SPROCKET
Synchronous Pulley; 105MM Belt Width; 14 Millimeter Belt Pitch; 14M-105 Belt Style; 46 Teeth; 107.01MM Face Width; Rough Bore; 202.192MM OD; 205.003MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 4.5" Max Bore
Part #
20133081
BDI #
409657
Details
3673.24435301
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/R-46S-SLB/p/409657
Your Price
$ 3,673.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
36.177
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-105
Number of Teeth
46
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.5
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
R-46S-SLB
Manufacturer Internal Number
20133081
Weight / LBS
79.685
Long Description
Synchronous Pulley; 105MM Belt Width; 14 Millimeter Belt Pitch; 14M-105 Belt Style; 46 Teeth; 107.01MM Face Width; Rough Bore; 202.192MM OD; 205.003MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 4.5" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
4.134 Inch | 105 Millimeter
Pitch Diameter
8.071 Inch | 205.003 Millimeter
Outside Diameter
7.96 Inch | 202.192 Millimeter
Face Width
4.213 Inch | 107.01 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh