https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg
CONTINENTAL
CONTINENTAL
R-50S-J
CONTINENTAL CONTINENTAL
Description
R-50S-J SYNCHRONOUS SPROCKET
105MM Belt Width; 14MM Belt Pitch; 14M-105 EagleNRG Belt Style; 50 Teeth; 107.01MM Face Width; Bushed; 220.015MM OD; 222.809MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
20039167
BDI #
397771
Details
1139.6106878300002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/R-50S-J/p/397771
Your Price
$ 1,139.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
15.35
EAN
0037256185007
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-105 Eagle NRG
Number of Teeth
50
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
105MM Belt Width; 14MM Belt Pitch; 14M-105 EagleNRG Belt Style; 50 Teeth; 107.01MM Face Width; Bushed; 220.015MM OD; 222.809MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Belt Width
4.134 Inch | 105 Millimeter
Outside Diameter
8.662 Inch | 220.015 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter
Pitch Diameter
8.772 Inch | 222.809 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4.213 Inch | 107.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh