Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R-58S-SLB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
409663 Pulleys - Synchronous 

CONTINENTAL CONTINENTAL

R-58S-SLB

Description

R-58S-SLB SYNCHRONOUS SPROCKET

Synchronous Pulley; 105MM Belt Width; 14 Millimeter Belt Pitch; 14M-105 Belt Style; 58 Teeth; 107.01MM Face Width; Rough Bore; 255.668MM OD; 258.468MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 5.688" Max Bore

Part #

20133087

BDI #
409663

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3304.89361009 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,304.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
52.143
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-105
Number of Teeth
58
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
5.688
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
R-58S-SLB
Manufacturer Internal Number
20133087
Weight / LBS
114.853
Long Description
Synchronous Pulley; 105MM Belt Width; 14 Millimeter Belt Pitch; 14M-105 Belt Style; 58 Teeth; 107.01MM Face Width; Rough Bore; 255.668MM OD; 258.468MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 5.688" Max Bore
Outside Diameter
10.066 Inch | 255.668 Millimeter
Belt Width
4.134 Inch | 105 Millimeter
Pitch Diameter
10.176 Inch | 258.468 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4.213 Inch | 107.01 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh