https://www.bdiexpress.com/medias/INDGATSYNPLY-MGT-TL-SS-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNjR8aW1hZ2UvanBlZ3xhRGszTDJoak5pOHhNRFUyTnprMk1EQTJPREV5Tmk5SlRrUkhRVlJUV1U1UVRGbGZUVWRVWDFSTVgxTlRYekZmTXpBd2VETXdNQzVxY0djfDYyZTEwNDU2NzA4MjYyMDZkNmI1M2M4NTY3ZDRjZGQ4MTAyNWNjMzUzNTYzZDJlNTAzODFiNGZiN2E1NzBhNjk
GATES
GATES
SS P38-5MGT-15
GATES GATES
Description
SS P38-5MGT-15 POLY CHAIN SPROCKET ; 38GRV 5MM PIT FOR 15MM WIDTH BELT
15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 38 Teeth; 17.526MM Face Width; Bushed; 66.294MM Flange OD; 59.334MM OD; 60.479MM Pitch Diam; Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
SS P38-5MGT-15
BDI #
22085431
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/SS-P38-5MGT-15/p/22085431
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02312
Belt Pitch
5 MM
Belt Style
5MGT-15 Powergrip GT2
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Powergrip GT2 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.61
Long Description
15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 38 Teeth; 17.526MM Face Width; Bushed; 66.294MM Flange OD; 59.334MM OD; 60.479MM Pitch Diam; Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.61 Inch | 66.294 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.336 Inch | 59.334 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 16 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.381 Inch | 60.479 Millimeter
Face Width
0.69 Inch | 17.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh